KNIPEX Tools
Reversible Torque Wrench, 3/8 in. Drive-1000V Insulated, 11-1/2 in.
MFR #: 98 33 25
SKU: 26546892
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Reversible torque wrench 3/8 in. drive, 5-25 Nm. Reversible for tightening of left handed threads. Lockable torque adjustment.
View More
keyboard_arrow_down
keyboard_arrow_up
Very reliable coupling of sockets with bolt-activated locking system. Transparent insulated scale range. Calibration certificate included. 1000V plastic dipped. Chrome vanadium steel.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Steel |
Color | Red |
Handle Material | 1000V Insulated |
Color Family | Red |
Length | 11.5 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Reversible Torque Wrench, 3/8 in. Drive-1000V Insulated, 11-1/2 in.
MFR #: 98 33 25
SKU: 26546892
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Reversible torque wrench 3/8 in. drive, 5-25 Nm. Reversible for tightening of left handed threads. Lockable torque adjustment.
View More
keyboard_arrow_down
keyboard_arrow_up
Very reliable coupling of sockets with bolt-activated locking system. Transparent insulated scale range. Calibration certificate included. 1000V plastic dipped. Chrome vanadium steel.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Chrome Vanadium Steel |
Color | Red |
Handle Material | 1000V Insulated |
Color Family | Red |
Length | 11.5 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.