Hubbell Wiring Device - Kellems
Replacement Mounting Feet, Gray, 10 per Package
MFR #: HBLRFT1
SKU: 25195640
UPC: 78358550165
Replacement Mounting Feet, 30A Heavy Duty Non-Fused Switch, HBLDS3 Enclosures, Power Distribution Assemblies, Grey
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358550165 |
UNSPSC | 39122205 |
Packaging | 10 per Package |
Standard | UL 746C |
Material | Composite |
Type | Accessories |
Use With | 30A Heavy Duty Non-Fused Switch, HBLDS3 Enclosures, Power Distribution Assemblies |
Style | Replacement Mounting Feet |
Sign In or provide a ZIP code
to view pricing.
Hubbell Wiring Device - Kellems
Replacement Mounting Feet, Gray, 10 per Package
MFR #: HBLRFT1
SKU: 25195640
UPC: 78358550165
Sign In or provide a ZIP code
to view pricing.
Replacement Mounting Feet, 30A Heavy Duty Non-Fused Switch, HBLDS3 Enclosures, Power Distribution Assemblies, Grey
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78358550165 |
UNSPSC | 39122205 |
Packaging | 10 per Package |
Standard | UL 746C |
Material | Composite |
Type | Accessories |
Use With | 30A Heavy Duty Non-Fused Switch, HBLDS3 Enclosures, Power Distribution Assemblies |
Style | Replacement Mounting Feet |
Sign In or provide a
ZIP code to view pricing.