Transition Networks
Repeater/Transceiver/Media Converter, Multimode, J/VD Series, 0 to 50 °C, ST
MFR #: J/VD-TX-01
SKU: 25172968
Repeater/Transceiver/Media Converter, Multimode, J/VD, 0 to +50 °C, ST, 1 x 2 x 2.2 (Transmitter) in, 1 x 4 x 3 (Receiver) in
View More
keyboard_arrow_down
keyboard_arrow_up
AM Modulation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43201553 |
Series | J/VD Series |
Product Includes | Camera Power Supply |
Fiber Type | Multimode |
Media Connector Type | ST |
Temp. Rating | 0 ° to 50°C |
Sign In or provide a ZIP code
to view pricing.
Transition Networks
Repeater/Transceiver/Media Converter, Multimode, J/VD Series, 0 to 50 °C, ST
MFR #: J/VD-TX-01
SKU: 25172968
Sign In or provide a ZIP code
to view pricing.
Repeater/Transceiver/Media Converter, Multimode, J/VD, 0 to +50 °C, ST, 1 x 2 x 2.2 (Transmitter) in, 1 x 4 x 3 (Receiver) in
View More
keyboard_arrow_down
keyboard_arrow_up
AM Modulation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43201553 |
Series | J/VD Series |
Product Includes | Camera Power Supply |
Fiber Type | Multimode |
Media Connector Type | ST |
Temp. Rating | 0 ° to 50°C |
Sign In or provide a
ZIP code to view pricing.