Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Huskie Tools

Remote Head Hydraulic Cutting Tool (ACSR/AL/CU), Flip-Top Guillotine, 0.90 in. Jaw Opening

MFR #: SP-24
SKU: 26371104
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

SP-SERIES remote head units connect to any 10,000 psi, high pressure, hydraulic pumping system. Choose from seven different models of production cutters, to cut costs and efforts. A 3/8? screw-type male coupler is supplied with each tool. Huskie Tools remote cutters have a hinged head which can be opened for easy cable or bar insertion. The movable blade advances in a shear fashion, to cut the material cleanly. When the cutting pressure is relieved an internal ram spring retracts the blade. The guillotine cutting style was chosen over scissor type cutting because of its powerful output force, larger cable capacities, compact size and reliability.; NOTE: FOR EHS GUY WIRE SPECIFY S-24CC, S-32CC OR THE REMOTE HEAD SP-24CC.

   Product Details

Country of Origin 00 - Unknown

Something incorrect? Let us know

CANCEL

Huskie Tools

Remote Head Hydraulic Cutting Tool (ACSR/AL/CU), Flip-Top Guillotine, 0.90 in. Jaw Opening

MFR #: SP-24
SKU: 26371104
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.

View More

SP-SERIES remote head units connect to any 10,000 psi, high pressure, hydraulic pumping system. Choose from seven different models of production cutters, to cut costs and efforts. A 3/8? screw-type male coupler is supplied with each tool. Huskie Tools remote cutters have a hinged head which can be opened for easy cable or bar insertion. The movable blade advances in a shear fashion, to cut the material cleanly. When the cutting pressure is relieved an internal ram spring retracts the blade. The guillotine cutting style was chosen over scissor type cutting because of its powerful output force, larger cable capacities, compact size and reliability.; NOTE: FOR EHS GUY WIRE SPECIFY S-24CC, S-32CC OR THE REMOTE HEAD SP-24CC.

   Product Details

Country of Origin 00 - Unknown

Something incorrect? Let us know

CANCEL
info This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.