Hubbell Killark
Recessed Plug, Conduit Plug, Natural, Aluminum, 1 in.
MFR #: CUP-3
SKU: 88149756
UPC: 78393609003
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393609003 |
UNSPSC | 39131708 |
Finish | Natural |
Standard | CSA Certified |
Application | Electrical:Electronics |
Material | Aluminum |
Type | Recessed Plug |
Use With | Plug Tapped Holes or Hubs |
Color | Gray |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Hubbell Killark
Recessed Plug, Conduit Plug, Natural, Aluminum, 1 in.
MFR #: CUP-3
SKU: 88149756
UPC: 78393609003
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78393609003 |
UNSPSC | 39131708 |
Finish | Natural |
Standard | CSA Certified |
Application | Electrical:Electronics |
Material | Aluminum |
Type | Recessed Plug |
Use With | Plug Tapped Holes or Hubs |
Color | Gray |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.