Rayovac
Rayovac Virtually Indestructible 350 Lumen 3AAA LED Headlamp
MFR #: DIYHPHL3AAA-BXTB
SKU: 25813089
UPC: 01280052461
The Rayovac Virtually Indestructible 350 Lumen 3AAA LED Headlamp is IP67 waterproof and designed to sustain drops of up to 30 feet due to shatterproof components and shock-absorbing rubber bezel. This headlamp has a beam distance of 95 feet on high mode.
View More
keyboard_arrow_down
keyboard_arrow_up
See the cutting-edge durability for yourself! The 350 Lumen Virtually Indestructible LED Headlamp Flashlight gets the job done. Delivering 350 lumens and 311 feet of beam distance on high mode, the 350 Lumen Virtually Indestructible tactical flashlight is a versatile companion for any job. Stay in the field longer with an energy saving mode that delivers up to 14 hours of performance. The ergonomic headlamp design features a cloth and silicone head strap for comfortable, hands-free use. The headlamp is drop tested up to 30 feet to ensure it’s with you over the long haul. Plus, it’s IP67 waterproof, so it can be submerged in up to 3 feet of water for up to 30 minutes. It’s dust proof too, protecting components even when surrounded by a cloud of dust for up to 3 hours. It runs on 3 AAA batteries which are included with your purchase.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 01280052461 |
UNSPSC | 39111610 |
Brand | Workhorse Pro |
Packaging | 1 per Pack |
Material | Metal |
Type | Headlight |
Bulb Type | LED |
Lumens | 350 |
Length | 2.94 in. |
Sign In or provide a ZIP code
to view pricing.
Rayovac
Rayovac Virtually Indestructible 350 Lumen 3AAA LED Headlamp
MFR #: DIYHPHL3AAA-BXTB
SKU: 25813089
UPC: 01280052461
Sign In or provide a ZIP code
to view pricing.
The Rayovac Virtually Indestructible 350 Lumen 3AAA LED Headlamp is IP67 waterproof and designed to sustain drops of up to 30 feet due to shatterproof components and shock-absorbing rubber bezel. This headlamp has a beam distance of 95 feet on high mode.
View More
keyboard_arrow_down
keyboard_arrow_up
See the cutting-edge durability for yourself! The 350 Lumen Virtually Indestructible LED Headlamp Flashlight gets the job done. Delivering 350 lumens and 311 feet of beam distance on high mode, the 350 Lumen Virtually Indestructible tactical flashlight is a versatile companion for any job. Stay in the field longer with an energy saving mode that delivers up to 14 hours of performance. The ergonomic headlamp design features a cloth and silicone head strap for comfortable, hands-free use. The headlamp is drop tested up to 30 feet to ensure it’s with you over the long haul. Plus, it’s IP67 waterproof, so it can be submerged in up to 3 feet of water for up to 30 minutes. It’s dust proof too, protecting components even when surrounded by a cloud of dust for up to 3 hours. It runs on 3 AAA batteries which are included with your purchase.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 01280052461 |
UNSPSC | 39111610 |
Brand | Workhorse Pro |
Packaging | 1 per Pack |
Material | Metal |
Type | Headlight |
Bulb Type | LED |
Lumens | 350 |
Length | 2.94 in. |
Sign In or provide a
ZIP code to view pricing.