TE Connectivity
Raychem®, TFT Series, Tool Free Termination, Elastomeric, Plastic Insulation, 15 kV, 1-Core, 2 AWG to 250 kcmil, 25 in. L
MFR #: TFT-151E
SKU: 22004470
UPC: 04568604150
The TFT-E features an advanced stress control system using metal oxide matrix technology providing superior electrical performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Prevents Collapsing Due to Rough Handling
- Seals Out all Moisture and Contamination
- Provides Easier Installation in Confined Spaces
- Termination can be Repositioned after Installation on Cable
Standards
IEEE 48
EU RoHS Directive 2011/65/EU
EU ELV Directive 2000/53/EC
EU REACH Regulation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 04568604150 |
Material | Elastomeric/Plastic |
Sign In or provide a ZIP code
to view pricing.
TE Connectivity
Raychem®, TFT Series, Tool Free Termination, Elastomeric, Plastic Insulation, 15 kV, 1-Core, 2 AWG to 250 kcmil, 25 in. L
MFR #: TFT-151E
SKU: 22004470
UPC: 04568604150
Sign In or provide a ZIP code
to view pricing.
The TFT-E features an advanced stress control system using metal oxide matrix technology providing superior electrical performance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Prevents Collapsing Due to Rough Handling
- Seals Out all Moisture and Contamination
- Provides Easier Installation in Confined Spaces
- Termination can be Repositioned after Installation on Cable
Standards
IEEE 48
EU RoHS Directive 2011/65/EU
EU ELV Directive 2000/53/EC
EU REACH Regulation
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 04568604150 |
Material | Elastomeric/Plastic |
Sign In or provide a
ZIP code to view pricing.