TE Connectivity
Raychem®, HVBT Series, Busbar Insulation Tape, ≤ 36 kV, Heat Shrink, 4 in. W
MFR #: HVBT-4-R-CON-ED
SKU: 25874375
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
TE Connectivity’s (TE) Raychem High Voltage Busbar Insulation Tapes HVBT are heat shrink, adhesive-coated tapes which provide insulation enhancement and protection against accidentally induced flashovers.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with TE’s Raychem medium voltage insulation enhancement systems
- Easy to apply using readily available equipment
- Indoor and outdoor use
- Anti-tracking properties
- Continues operating temperature up to 90°C
- Versatile and flexible at temperatures as low as -40°C
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|
Sign In or provide a ZIP code
to view pricing.
TE Connectivity
Raychem®, HVBT Series, Busbar Insulation Tape, ≤ 36 kV, Heat Shrink, 4 in. W
MFR #: HVBT-4-R-CON-ED
SKU: 25874375
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
TE Connectivity’s (TE) Raychem High Voltage Busbar Insulation Tapes HVBT are heat shrink, adhesive-coated tapes which provide insulation enhancement and protection against accidentally induced flashovers.
View More
keyboard_arrow_down
keyboard_arrow_up
- Compatible with TE’s Raychem medium voltage insulation enhancement systems
- Easy to apply using readily available equipment
- Indoor and outdoor use
- Anti-tracking properties
- Continues operating temperature up to 90°C
- Versatile and flexible at temperatures as low as -40°C
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | US - United States |
---|
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.