KNIPEX Tools
Ratcheting Cable Cutters, 11 in., Multi-Component
MFR #: 95 31 280 SBA
SKU: 26546726
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For cutting copper and aluminum cables, single and multiple-stranded wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Not suitable for steel wire and wire ropes. Large cutting capacity is able to cut up to2 3/64 in.. Precision ground, hardened blades. Clean and smooth cut without crushing or deformation. One-hand operation using ratchet principle. Minimal hand force required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of lightweight and compact design - can be used in confined areas. Pinch guard prevents operators' fingers being pinched. Fixed handle with support area as an aid to position the pliers when cutting. High-grade special tool steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 11 in. |
Sign In or provide a ZIP code
to view pricing.
KNIPEX Tools
Ratcheting Cable Cutters, 11 in., Multi-Component
MFR #: 95 31 280 SBA
SKU: 26546726
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
For cutting copper and aluminum cables, single and multiple-stranded wire.
View More
keyboard_arrow_down
keyboard_arrow_up
Not suitable for steel wire and wire ropes. Large cutting capacity is able to cut up to2 3/64 in.. Precision ground, hardened blades. Clean and smooth cut without crushing or deformation. One-hand operation using ratchet principle. Minimal hand force required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of lightweight and compact design - can be used in confined areas. Pinch guard prevents operators' fingers being pinched. Fixed handle with support area as an aid to position the pliers when cutting. High-grade special tool steel; forged, oil-hardened.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | High-Grade Special Tool Steel, Forged, Oil-Hardened |
Color | Red/Blue |
Handle Material | Multi-Component |
Color Family | Multi |
Length | 11 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.