Thumbnail Image







Ratchet and Socket Set, Steel, 1/4 in. Drive, 50 pc., Red, 9.9 L x 15.1 H x 1.8 in. W
×







Milwaukee Tool
Ratchet and Socket Set, Steel, 1/4 in. Drive, 50 pc., Red, 9.9 L x 15.1 H x 1.8 in. W
MFR #: 48-22-9004
SKU: 26343204
UPC: 04524250877
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
90-Tooth design
View More
keyboard_arrow_down
keyboard_arrow_up
The Milwaukee® 1/4 in. 50 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. SAE and metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UPC | 04524250877 |
UNSPSC | 27111703 |
Material | Steel |
Type | Metric |
Drive Size | 1/4 in. |
No. of Pieces | 50 pc. |
Sign In or provide a ZIP code
to view pricing.
Milwaukee Tool
Ratchet and Socket Set, Steel, 1/4 in. Drive, 50 pc., Red, 9.9 L x 15.1 H x 1.8 in. W
MFR #: 48-22-9004
SKU: 26343204
UPC: 04524250877
Thumbnail Image







Ratchet and Socket Set, Steel, 1/4 in. Drive, 50 pc., Red, 9.9 L x 15.1 H x 1.8 in. W
×







Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
90-Tooth design
View More
keyboard_arrow_down
keyboard_arrow_up
The Milwaukee® 1/4 in. 50 piece drive ratchet & socket sets provides better access and maximum strength. The 90-tooth ratchet offers 4° of arc swing and a slim profile design, allowing work in tighter spaces. The wrench-compatible socket design has four parallel flats to deter rolling. Optimized socket geometry reduces rounding and stripping. SAE and metric socket sizes are stamped into the flats for improved visibility. The kit comes with a removable inner tray and a portable carrying case. The set comes with accessories included.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UPC | 04524250877 |
UNSPSC | 27111703 |
Material | Steel |
Type | Metric |
Drive Size | 1/4 in. |
No. of Pieces | 50 pc. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.