Raritan
Rack Vertical PDU, IEC 320 C13 Locking, IEC 320 C19 Locking, CS8365C (3P4W)
MFR #: PX2-4537-E2N3V2K1
SKU: 25979695
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Rack Vertical PDU, Power Distribution, IEC 320 C13 Locking, IEC 320 C19 Locking, CS8365C (3P4W), 18 (IEC 320 C13 Locking)
Product Details
keyboard_arrow_down
keyboard_arrow_up
UNSPSC | 39121017 |
---|---|
Additional Features | 3-Digit LED User-Selectable Display, Onboard Embedded Processor, Remote Network Monitoring, Three Phase |
Application | Power Distribution |
No. of Outlets | 18 |
Plug Configuration | CS8365C (3P4W) |
Receptacle Configuration | IEC 320 C13 Locking, IEC 320 C19 Locking |
Length | 2.8 in. |
Height | 66 in. |
Width | 2.6 in. |
Sign In or provide a ZIP code
to view pricing.
Raritan
Rack Vertical PDU, IEC 320 C13 Locking, IEC 320 C19 Locking, CS8365C (3P4W)
MFR #: PX2-4537-E2N3V2K1
SKU: 25979695
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Rack Vertical PDU, Power Distribution, IEC 320 C13 Locking, IEC 320 C19 Locking, CS8365C (3P4W), 18 (IEC 320 C13 Locking)
Product Details
keyboard_arrow_down
keyboard_arrow_up
UNSPSC | 39121017 |
---|---|
Additional Features | 3-Digit LED User-Selectable Display, Onboard Embedded Processor, Remote Network Monitoring, Three Phase |
Application | Power Distribution |
No. of Outlets | 18 |
Plug Configuration | CS8365C (3P4W) |
Receptacle Configuration | IEC 320 C13 Locking, IEC 320 C19 Locking |
Length | 2.8 in. |
Height | 66 in. |
Width | 2.6 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.