Middle Atlantic Products
Rack Rail, Steel, 10.5 x 1.53 x 0.68 in, 6 RU, Black, #10-32 in. Thread, Threaded
MFR #: RRF6
SKU: 25219411
UPC: 65674701512
Rack Rail, Rail, Steel, 10.5 x 1.53 x 0.68 in, 6, Black, #10-32, Threaded
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 65674701512 |
Additional Features | Can Be Fastened Into Any Sound 19-1/8 in Wide Opening |
Material | Steel |
Type | Rail |
Color | Black |
Mounting Holes | #10-32 |
Rack Units | 6 |
Color Family | Black |
Height | 10.5 in. |
Depth | 1.53 in. |
Width | 0.68 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
Rack Rail, Steel, 10.5 x 1.53 x 0.68 in, 6 RU, Black, #10-32 in. Thread, Threaded
MFR #: RRF6
SKU: 25219411
UPC: 65674701512
Sign In or provide a ZIP code
to view pricing.
Rack Rail, Rail, Steel, 10.5 x 1.53 x 0.68 in, 6, Black, #10-32, Threaded
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 65674701512 |
Additional Features | Can Be Fastened Into Any Sound 19-1/8 in Wide Opening |
Material | Steel |
Type | Rail |
Color | Black |
Mounting Holes | #10-32 |
Rack Units | 6 |
Color Family | Black |
Height | 10.5 in. |
Depth | 1.53 in. |
Width | 0.68 in. |
Sign In or provide a
ZIP code to view pricing.