APC (Schneider Electric)
Rack PDU, Metered, 16A, 400V, 3-Phase, 50/60 Hz, 6 ft. Cable, Black, 70.51 H x 2.20 W x 1.73 D in.
MFR #: AP8881
SKU: 25428699
UPC: 73130427707
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
VCCI class A
VDE
Standards
EN 55022 class A
EN 55024
EN 61000-3-2
EN 61000-3-3
FCC part 15 class A
ICES-003
Sustainability
Green Premium product
EU RoHS Directive Compliant
WEEE
Warranty
2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130427707 |
UNSPSC | 24102001 |
Dimenions | 70.51 H x 2.20 W x 1.73 D in. |
Color | Black |
Cord Length | 6 |
Frequency Rating | 50/60 Hz |
Output Voltage | 230V |
Plug Configuration | IEC 60309 16 A 3P+N+PE, IEC 60309 20 A 3P+N+PE |
Rack Units | 0 |
Receptacle Configuration | 84 |
Color Family | Black |
Height | 70.51 in. |
Depth | 1.73 in. |
Width | 2.2 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Rack PDU, Metered, 16A, 400V, 3-Phase, 50/60 Hz, 6 ft. Cable, Black, 70.51 H x 2.20 W x 1.73 D in.
MFR #: AP8881
SKU: 25428699
UPC: 73130427707
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
VCCI class A
VDE
Standards
EN 55022 class A
EN 55024
EN 61000-3-2
EN 61000-3-3
FCC part 15 class A
ICES-003
Sustainability
Green Premium product
EU RoHS Directive Compliant
WEEE
Warranty
2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130427707 |
UNSPSC | 24102001 |
Dimenions | 70.51 H x 2.20 W x 1.73 D in. |
Color | Black |
Cord Length | 6 |
Frequency Rating | 50/60 Hz |
Output Voltage | 230V |
Plug Configuration | IEC 60309 16 A 3P+N+PE, IEC 60309 20 A 3P+N+PE |
Rack Units | 0 |
Receptacle Configuration | 84 |
Color Family | Black |
Height | 70.51 in. |
Depth | 1.73 in. |
Width | 2.2 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.