APC (Schneider Electric)
Rack PDU, Basic, Half Height, 100-240V/20A, 220-240V/16A, (14) C13 AP6003A
MFR #: AP6003A
SKU: 26302812
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Black |
Output Voltage | 100V,120V,200V,208V,230V,240V |
Rack Units | 0 |
Receptacle Configuration | 28 |
Color Family | Black |
Height | 20.59 in. |
Depth | 1.85 in. |
Width | 2.2 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Rack PDU, Basic, Half Height, 100-240V/20A, 220-240V/16A, (14) C13 AP6003A
MFR #: AP6003A
SKU: 26302812
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Black |
Output Voltage | 100V,120V,200V,208V,230V,240V |
Rack Units | 0 |
Receptacle Configuration | 28 |
Color Family | Black |
Height | 20.59 in. |
Depth | 1.85 in. |
Width | 2.2 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.