APC (Schneider Electric)
Rack PDU, 120V, 30A, 50/60Hz, 16-Outlet, 2 RU, Rack Mount, 12 ft. L Cord, Black, 3.5 H x 17.5 W x 4.4 in. D
MFR #: AP7802B
SKU: 25856300
UPC: 73130433147
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Metered rack Power Distribution Units (PDUs) provide real-time remote monitoring of connected loads. User-defined alarms warn of potential circuit overloads before critical IT failures occur.
View More
keyboard_arrow_down
keyboard_arrow_up
- Remote Management Capabilities - Full-featured network management interfaces that provide standards-based management via Web, SNMP, and Telnet
- Allows users to access, configure, and manage units from remote locations to save valuable time
- Associated with this feature is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements
- Integrates with StruxureWare Data Center Expert - An IT-ready, scalable access monitoring system that collects, organizes, and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
- Flash Upgradeable - Quickly and easily upgrade firmware via network download for future product enhancements
- Eliminates the need to replace products already installed in the field when new features are released
- Local Current Monitoring Display - The aggregate current draw per rack PDU is displayed on the unit via a digital display
- The local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip
- Load indicator LED - Indicates overload and warning conditions based on the user-defined alarm thresholds
- Alerts users of potential overloaded circuits
- Alarm Thresholds - Define alarm thresholds in order to avoid overloaded circuits
- Network and visual alarms inform the user of possible problems
Conformance
Approvals: CSA, CUL listed, FCC part 15 class A, ICES-003, UL 60950, UL listed
Standard warranty: 2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433147 |
UNSPSC | 24102001 |
Mounting Type | Rack |
Cord Length | 12 |
Frequency Rating | 50/60Hz |
No. of Outlets | 16 |
Output Voltage | 120V |
Plug Configuration | NEMA L5-30P |
Rack Units | 2 |
Receptacle Configuration | 16 |
Height | 3.46 in. |
Depth | 4.41 in. |
Width | 17.48 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Rack PDU, 120V, 30A, 50/60Hz, 16-Outlet, 2 RU, Rack Mount, 12 ft. L Cord, Black, 3.5 H x 17.5 W x 4.4 in. D
MFR #: AP7802B
SKU: 25856300
UPC: 73130433147
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Metered rack Power Distribution Units (PDUs) provide real-time remote monitoring of connected loads. User-defined alarms warn of potential circuit overloads before critical IT failures occur.
View More
keyboard_arrow_down
keyboard_arrow_up
- Remote Management Capabilities - Full-featured network management interfaces that provide standards-based management via Web, SNMP, and Telnet
- Allows users to access, configure, and manage units from remote locations to save valuable time
- Associated with this feature is the ability to quickly and easily upgrade the firmware via network download to installed units for future product enhancements
- Integrates with StruxureWare Data Center Expert - An IT-ready, scalable access monitoring system that collects, organizes, and distributes critical alerts, surveillance video and key information, providing a unified view of complex physical infrastructure environments from anywhere on the network
- Flash Upgradeable - Quickly and easily upgrade firmware via network download for future product enhancements
- Eliminates the need to replace products already installed in the field when new features are released
- Local Current Monitoring Display - The aggregate current draw per rack PDU is displayed on the unit via a digital display
- The local digital display helps installers avoid overloaded circuits by providing a visible warning when the current draw is close to the maximum amperage draw of the strip
- Load indicator LED - Indicates overload and warning conditions based on the user-defined alarm thresholds
- Alerts users of potential overloaded circuits
- Alarm Thresholds - Define alarm thresholds in order to avoid overloaded circuits
- Network and visual alarms inform the user of possible problems
Conformance
Approvals: CSA, CUL listed, FCC part 15 class A, ICES-003, UL 60950, UL listed
Standard warranty: 2 years repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A992 |
---|---|
Country of Origin | IN - India |
UPC | 73130433147 |
UNSPSC | 24102001 |
Mounting Type | Rack |
Cord Length | 12 |
Frequency Rating | 50/60Hz |
No. of Outlets | 16 |
Output Voltage | 120V |
Plug Configuration | NEMA L5-30P |
Rack Units | 2 |
Receptacle Configuration | 16 |
Height | 3.46 in. |
Depth | 4.41 in. |
Width | 17.48 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.