RAB Lighting
RAB,Wall Pack, LED, 80W, 120V,Wall, 9437 lm Lumens, 100000, 5000K, Bronze
MFR #: WPLED80/PCS
SKU: 25862759
UPC: 01981313404
RAB, Wall Pack, LED, 80 W, 120 V, Wall, 9437 lm, 100000 h, 5000 K, Bronze, Photocell, Suitable for Wet Locations
View More
keyboard_arrow_down
keyboard_arrow_up
High performance LED light engine;Maintains 70% of initial lumens at 100,000 hours;Weatherproof high temperature silicone gaskets;Superior heat sinking with die cast aluminum housing and external fins;Traditional wallpack look from the front;3 cutoff options;5-year, no-compromise warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 01981313404 |
UNSPSC | 39112102 |
Mounting Type | Wall Mount |
Color Temperature (Kelvin) | 5000 |
Housing Color | Bronze |
Lamp Type | LED |
Lumens | 9437 |
Rated Lamp Life | 100000 |
Sign In or provide a ZIP code
to view pricing.
RAB Lighting
RAB,Wall Pack, LED, 80W, 120V,Wall, 9437 lm Lumens, 100000, 5000K, Bronze
MFR #: WPLED80/PCS
SKU: 25862759
UPC: 01981313404
Sign In or provide a ZIP code
to view pricing.
RAB, Wall Pack, LED, 80 W, 120 V, Wall, 9437 lm, 100000 h, 5000 K, Bronze, Photocell, Suitable for Wet Locations
View More
keyboard_arrow_down
keyboard_arrow_up
High performance LED light engine;Maintains 70% of initial lumens at 100,000 hours;Weatherproof high temperature silicone gaskets;Superior heat sinking with die cast aluminum housing and external fins;Traditional wallpack look from the front;3 cutoff options;5-year, no-compromise warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 01981313404 |
UNSPSC | 39112102 |
Mounting Type | Wall Mount |
Color Temperature (Kelvin) | 5000 |
Housing Color | Bronze |
Lamp Type | LED |
Lumens | 9437 |
Rated Lamp Life | 100000 |
Sign In or provide a
ZIP code to view pricing.