Hubbell Premise Wiring
QUADCAB® HSQ Series Cabinet Enclosure, Steel, Wall Mount, 39,811.2 cu. in., 26 RU, Black, 48 H x 31.9 W x 26 D in.
MFR #: HSQ48S26
SKU: 22119207
UPC: 66262085336
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
26 in. D Enclosures are designed with special high-strength hinges and a removable rear cabinet section to provide fast, easy wall mounting in the field.
View More
keyboard_arrow_down
keyboard_arrow_up
- 400 lb. load capacity
- 19 in. rack-style rails tapped
- 19 in. rack mounting width per EIA-310-D
- Acrylic window tinted smoke grey
- 16 in. stud mounting
- Front door and rear locks both keyed alike with key #CH751<
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 66262085336 |
UNSPSC | 43223306 |
Brand | QuadCab |
Finish | Powder Coat Paint |
Standard | EIA/ECA-310-E |
Application | Equipment Room, Telecommunication Closet |
Material | Steel |
Mounting Type | Wall |
Type | Cabinet |
Color | Black |
Door Style | Solid Door |
Enclosure Cover Type | Hinged Cover |
Latch | Quarter-Turn Latch with Key Lock |
Color Family | Black |
Height | 48 in. |
Depth | 26 in. |
Width | 31.9 in. |
Sign In or provide a ZIP code
to view pricing.
Hubbell Premise Wiring
QUADCAB® HSQ Series Cabinet Enclosure, Steel, Wall Mount, 39,811.2 cu. in., 26 RU, Black, 48 H x 31.9 W x 26 D in.
MFR #: HSQ48S26
SKU: 22119207
UPC: 66262085336
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
26 in. D Enclosures are designed with special high-strength hinges and a removable rear cabinet section to provide fast, easy wall mounting in the field.
View More
keyboard_arrow_down
keyboard_arrow_up
- 400 lb. load capacity
- 19 in. rack-style rails tapped
- 19 in. rack mounting width per EIA-310-D
- Acrylic window tinted smoke grey
- 16 in. stud mounting
- Front door and rear locks both keyed alike with key #CH751<
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 66262085336 |
UNSPSC | 43223306 |
Brand | QuadCab |
Finish | Powder Coat Paint |
Standard | EIA/ECA-310-E |
Application | Equipment Room, Telecommunication Closet |
Material | Steel |
Mounting Type | Wall |
Type | Cabinet |
Color | Black |
Door Style | Solid Door |
Enclosure Cover Type | Hinged Cover |
Latch | Quarter-Turn Latch with Key Lock |
Color Family | Black |
Height | 48 in. |
Depth | 26 in. |
Width | 31.9 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.