Marley Electric and Heating
QMARK® Tempra-Sure® Electronic Digital Line Voltage Thermostat, 240V ac, 2-Pole, 4-Wire, 4.9 H x 2.8 W x 0.9 D in.
MFR #: TH114A240DBA
SKU: 26042954
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Remote wall-mounted line voltage thermostats provide easy convenience that will fit your supplemental heating budget
- The digital display is easy to read and provides battery-free operation and advanced programming for precise control of your indoor environment
- Digital, non-programmable model delivers exceptional accuracy. Ideal for radiant ceiling panels, and baseboard. Can be used for fan-forced heaters
Standards
UL Listed, CSA Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | QMark |
Series | Tempra-Sure |
Sign In or provide a ZIP code
to view pricing.
Marley Electric and Heating
QMARK® Tempra-Sure® Electronic Digital Line Voltage Thermostat, 240V ac, 2-Pole, 4-Wire, 4.9 H x 2.8 W x 0.9 D in.
MFR #: TH114A240DBA
SKU: 26042954
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Remote wall-mounted line voltage thermostats provide easy convenience that will fit your supplemental heating budget
- The digital display is easy to read and provides battery-free operation and advanced programming for precise control of your indoor environment
- Digital, non-programmable model delivers exceptional accuracy. Ideal for radiant ceiling panels, and baseboard. Can be used for fan-forced heaters
Standards
UL Listed, CSA Certified
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | QMark |
Series | Tempra-Sure |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.