Shuster
QD Bushing, SK x 1-1/8 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER SK 1-1/8
SKU: 26542678
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SK X 1-1/8 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 3.875 in., Minimun Outside Diameter - 2.813 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SK Series |
Alternate Manufacturer Part No. | 06335261 |
Material | Steel |
Outer Diameter | 3.875 in. |
Barrel Diameter | 2.813 in. |
Bolt Circle Diameter | 3.312 in. |
Bore Diameter | 1.125 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SK |
Bushing Type | QD Bushing |
Flange Thickness | 0.563 in. |
Keyway Size | 1/4 x 1/8 in. |
Length | 1.37 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
QD Bushing, SK x 1-1/8 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER SK 1-1/8
SKU: 26542678
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SK X 1-1/8 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 3.875 in., Minimun Outside Diameter - 2.813 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SK Series |
Alternate Manufacturer Part No. | 06335261 |
Material | Steel |
Outer Diameter | 3.875 in. |
Barrel Diameter | 2.813 in. |
Bolt Circle Diameter | 3.312 in. |
Bore Diameter | 1.125 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SK |
Bushing Type | QD Bushing |
Flange Thickness | 0.563 in. |
Keyway Size | 1/4 x 1/8 in. |
Length | 1.37 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.