Shuster
QD Bushing, SH x 1-3/16 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER SH 1-3/16
SKU: 26543926
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SH X 1-3/16 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.688 in., Minimun Outside Diameter - 1.875 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SH Series |
Alternate Manufacturer Part No. | 06335243 |
Material | Steel |
Outer Diameter | 2.688 in. |
Barrel Diameter | 1.875 in. |
Bolt Circle Diameter | 2.250 in. |
Bore Diameter | 1.187 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SH |
Bushing Type | QD Bushing |
Flange Thickness | 0.438 in. |
Keyway Size | 1/4 x 1/8 in. |
Length | 0.87 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
QD Bushing, SH x 1-3/16 in., Keyway - 1/4 x 1/8 in.
MFR #: SHUSTER SH 1-3/16
SKU: 26543926
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SH X 1-3/16 in., Keyway - 1/4 x 1/8 in., Maximum Outisde Diameter - 2.688 in., Minimun Outside Diameter - 1.875 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SH Series |
Alternate Manufacturer Part No. | 06335243 |
Material | Steel |
Outer Diameter | 2.688 in. |
Barrel Diameter | 1.875 in. |
Bolt Circle Diameter | 2.250 in. |
Bore Diameter | 1.187 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SH |
Bushing Type | QD Bushing |
Flange Thickness | 0.438 in. |
Keyway Size | 1/4 x 1/8 in. |
Length | 0.87 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.