Shuster
QD Bushing, SF x 1-1/2 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER SF 1-1/2
SKU: 26543064
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SF X 1-1/2 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 4.625 in., Minimun Outside Diameter - 3.125 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SF Series |
Alternate Manufacturer Part No. | 06335201 |
Material | Steel |
Outer Diameter | 4.625 in. |
Barrel Diameter | 3.125 in. |
Bolt Circle Diameter | 3.875 in. |
Bore Diameter | 1.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SF |
Bushing Type | QD Bushing |
Flange Thickness | 0.625 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 1.44 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
QD Bushing, SF x 1-1/2 in., Keyway - 3/8 x 3/16 in.
MFR #: SHUSTER SF 1-1/2
SKU: 26543064
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SF X 1-1/2 in., Keyway - 3/8 x 3/16 in., Maximum Outisde Diameter - 4.625 in., Minimun Outside Diameter - 3.125 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SF Series |
Alternate Manufacturer Part No. | 06335201 |
Material | Steel |
Outer Diameter | 4.625 in. |
Barrel Diameter | 3.125 in. |
Bolt Circle Diameter | 3.875 in. |
Bore Diameter | 1.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SF |
Bushing Type | QD Bushing |
Flange Thickness | 0.625 in. |
Keyway Size | 3/8 x 3/16 in. |
Length | 1.44 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.