Shuster
QD Bushing, SD x 1-5/16 in., Keyway - 5/16 x 5/32 in.
MFR #: SHUSTER SD 1-5/16
SKU: 26543826
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SD X 1-5/16 in., Keyway - 5/16 x 5/32 in., Maximum Outisde Diameter - 3.125 in., Minimun Outside Diameter - 2.188 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SD Series |
Alternate Manufacturer Part No. | 06335160 |
Material | Steel |
Outer Diameter | 3.125 in. |
Barrel Diameter | 2.188 in. |
Bolt Circle Diameter | 2.688 in. |
Bore Diameter | 1.312 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SD |
Bushing Type | QD Bushing |
Flange Thickness | 0.438 in. |
Keyway Size | 5/16 x 5/32 in. |
Length | 1.37 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
QD Bushing, SD x 1-5/16 in., Keyway - 5/16 x 5/32 in.
MFR #: SHUSTER SD 1-5/16
SKU: 26543826
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SD X 1-5/16 in., Keyway - 5/16 x 5/32 in., Maximum Outisde Diameter - 3.125 in., Minimun Outside Diameter - 2.188 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SD Series |
Alternate Manufacturer Part No. | 06335160 |
Material | Steel |
Outer Diameter | 3.125 in. |
Barrel Diameter | 2.188 in. |
Bolt Circle Diameter | 2.688 in. |
Bore Diameter | 1.312 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | SD |
Bushing Type | QD Bushing |
Flange Thickness | 0.438 in. |
Keyway Size | 5/16 x 5/32 in. |
Length | 1.37 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.