Shuster
QD Bushing, E x 2-1/2 in., Keyway - 1/2 x 1/4 in.
MFR #: SHUSTER E 2-1/2
SKU: 26542980
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
E X 2-1/2 in., Keyway - 1/2 x 1/4 in., Maximum Outisde Diameter - 6 in., Minimun Outside Diameter - 3.834 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | E Series |
Alternate Manufacturer Part No. | 06335113 |
Material | Steel |
Outer Diameter | 6 in. |
Barrel Diameter | 3.834 in. |
Bolt Circle Diameter | 5 in. |
Bore Diameter | 2.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | E |
Bushing Type | QD Bushing |
Flange Thickness | 0.875 in. |
Keyway Size | 1/2 x 1/4 in. |
Length | 1.87 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
QD Bushing, E x 2-1/2 in., Keyway - 1/2 x 1/4 in.
MFR #: SHUSTER E 2-1/2
SKU: 26542980
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
E X 2-1/2 in., Keyway - 1/2 x 1/4 in., Maximum Outisde Diameter - 6 in., Minimun Outside Diameter - 3.834 in., Shuster, QD Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts and washers.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | E Series |
Alternate Manufacturer Part No. | 06335113 |
Material | Steel |
Outer Diameter | 6 in. |
Barrel Diameter | 3.834 in. |
Bolt Circle Diameter | 5 in. |
Bore Diameter | 2.50 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | E |
Bushing Type | QD Bushing |
Flange Thickness | 0.875 in. |
Keyway Size | 1/2 x 1/4 in. |
Length | 1.87 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.