PULS
Q Series, Power Supply, 1-Phase, 48 to 56 V dc, 5 to 4.3A, 240W, DIN-Rail Mount, 124 H x 60 W x 117 D mm
View More
With short-term peak power capability of 150% and built-in large sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy and often allow a unit of a lower wattage class to be used. High immunity to transients and power surges as well as low electromagnetic emission makes usage in nearly every environment possible. The integrated output power manager, a wide range input voltage design and virtually no input inrush current make installation and usage simple. Diagnostics are easy due to the dry DC-ok contact, a green DC-ok LED and red overload LED. Unique quick-connect spring-clamp terminals allow a safe and fast installation and a large international approval for a variety of applications makes this unit suitable for nearly every situation.
- Width only 60mm
- Efficiency up to 92%
- 150% (360W) peak load capability
- Easy fuse tripping due to High overload current
- Active Power Factor Correction (PFC)
- Negligible low inrush current surge
- Short-term operation down to 60Vac and up to 300Vac
- Full Power Between -25°C and +60°C
- DC-OK relay contact
Approvals
cULus Listed - UL 408
cURus Listed - UL 60950-1, GL Marine Certified
CSA Class I Div 2
NEC Class 2
CE Certified EMC, LVD
Warranty
36 Months
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 87540400017 |
UNSPSC | 39121004 |
Series | Q Series |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110V to 150V dc |
Output Voltage | 48 to 56V dc |
Sign In or provide a ZIP code
to view pricing.
PULS
Q Series, Power Supply, 1-Phase, 48 to 56 V dc, 5 to 4.3A, 240W, DIN-Rail Mount, 124 H x 60 W x 117 D mm
Sign In or provide a ZIP code
to view pricing.
View More
With short-term peak power capability of 150% and built-in large sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy and often allow a unit of a lower wattage class to be used. High immunity to transients and power surges as well as low electromagnetic emission makes usage in nearly every environment possible. The integrated output power manager, a wide range input voltage design and virtually no input inrush current make installation and usage simple. Diagnostics are easy due to the dry DC-ok contact, a green DC-ok LED and red overload LED. Unique quick-connect spring-clamp terminals allow a safe and fast installation and a large international approval for a variety of applications makes this unit suitable for nearly every situation.
- Width only 60mm
- Efficiency up to 92%
- 150% (360W) peak load capability
- Easy fuse tripping due to High overload current
- Active Power Factor Correction (PFC)
- Negligible low inrush current surge
- Short-term operation down to 60Vac and up to 300Vac
- Full Power Between -25°C and +60°C
- DC-OK relay contact
Approvals
cULus Listed - UL 408
cURus Listed - UL 60950-1, GL Marine Certified
CSA Class I Div 2
NEC Class 2
CE Certified EMC, LVD
Warranty
36 Months
Product Details
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 87540400017 |
UNSPSC | 39121004 |
Series | Q Series |
Mounting Type | DIN-Rail |
Input Voltage | 100 to 240V ac/110V to 150V dc |
Output Voltage | 48 to 56V dc |
Sign In or provide a
ZIP code to view pricing.