PULS
Q-Series DIN Rail Power Supply For 3 Phase System
MFR #: QT40.481
SKU: 25404341
UPC: 87540400147
View More
keyboard_arrow_down
keyboard_arrow_up
- 3AC 380 to 480V Wide-range input
- Three input fuses included
- 95.4% Full load and excellent partial load efficiencies
- 50% BonusPower®, 1440W for up to 4s
- 55A Peak Current for 25ms for Easy Fuse Tripping
- Active power factor correction (PFC)
- Active filtering of input transients
- Negligibly low input inrush current
- Full power between -25°C and +60°C
- Current sharing feature for parallel use
- Remote control of output voltage
- DC-OK relay contact
- Shut-down Input
Standards
UL 508 Listed USA, UL 60950-1 USA, IEC 60950 CB Scheme, EU Declaration of Conformity, Marine: DNV GL, Marine ABS, EAC (Russia, Kazakhstan and Belarus)
Warranty
36-Months
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400147 |
UNSPSC | 39121004 |
Mounting Type | DIN-Rail |
Input Voltage | 380/480 |
Output Voltage | 48V |
Length | 110 mm |
Sign In or provide a ZIP code
to view pricing.
PULS
Q-Series DIN Rail Power Supply For 3 Phase System
MFR #: QT40.481
SKU: 25404341
UPC: 87540400147
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- 3AC 380 to 480V Wide-range input
- Three input fuses included
- 95.4% Full load and excellent partial load efficiencies
- 50% BonusPower®, 1440W for up to 4s
- 55A Peak Current for 25ms for Easy Fuse Tripping
- Active power factor correction (PFC)
- Active filtering of input transients
- Negligibly low input inrush current
- Full power between -25°C and +60°C
- Current sharing feature for parallel use
- Remote control of output voltage
- DC-OK relay contact
- Shut-down Input
Standards
UL 508 Listed USA, UL 60950-1 USA, IEC 60950 CB Scheme, EU Declaration of Conformity, Marine: DNV GL, Marine ABS, EAC (Russia, Kazakhstan and Belarus)
Warranty
36-Months
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CZ - Czech Republic |
UPC | 87540400147 |
UNSPSC | 39121004 |
Mounting Type | DIN-Rail |
Input Voltage | 380/480 |
Output Voltage | 48V |
Length | 110 mm |
Sign In or provide a
ZIP code to view pricing.