Thumbnail Image







PX3 Series, Rack Power Distribution Unit, 120V, 15/12A, 3 m Cord L, 17.3 x 7.2 x 1.7 in.
×







Raritan
PX3 Series, Rack Power Distribution Unit, 120V, 15/12A, 3 m Cord L, 17.3 x 7.2 x 1.7 in.
MFR #: PX3-5145R
SKU: 26388911
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed
Warranty
2 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX3 Series |
Dimenions | 17.3 x 7.2 x 1.7 in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 3m |
Frequency Rating | 50/60Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-15P |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Raritan
PX3 Series, Rack Power Distribution Unit, 120V, 15/12A, 3 m Cord L, 17.3 x 7.2 x 1.7 in.
MFR #: PX3-5145R
SKU: 26388911
Thumbnail Image







PX3 Series, Rack Power Distribution Unit, 120V, 15/12A, 3 m Cord L, 17.3 x 7.2 x 1.7 in.
×







Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed
Warranty
2 Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX3 Series |
Dimenions | 17.3 x 7.2 x 1.7 in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 3m |
Frequency Rating | 50/60Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-15P |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.