Thumbnail Image







PX3 Series, Power Distribution Unit, 120V, 16A, 8-Outlet, 1U, 50/60 Hz, Rack Mount, Black, 70.1 H x 2.1 W x 2.2 in. D
×







Raritan
PX3 Series, Power Distribution Unit, 120V, 16A, 8-Outlet, 1U, 50/60 Hz, Rack Mount, Black, 70.1 H x 2.1 W x 2.2 in. D
MFR #: PX3-1146R
SKU: 26068674
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Raritan PX3-1146R 120-volt PDU is an intelligent power distribution unit that allows you to reboot remote servers and other network devices. Its built-in iX7 controller features a future-proof architecture to support your growing data center.
View More
keyboard_arrow_down
keyboard_arrow_up
- 8 outlets for efficient operation
- USB ports for seamless connectivity
- Inlet power measurement for added convenience
- Standard RJ-45 sensor ports for ease of use
Standard
UL, cULus, FCC Part 15 A, RoHS, ICES-003
Warranty
2-year limited warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX3 Series |
Dimenions | 70.1 H x 2.1 W x 2.2 D in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-20P (2P3W) |
Rack Units | 1 |
Receptacle Configuration | (8) NEMA 5-20R |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Raritan
PX3 Series, Power Distribution Unit, 120V, 16A, 8-Outlet, 1U, 50/60 Hz, Rack Mount, Black, 70.1 H x 2.1 W x 2.2 in. D
MFR #: PX3-1146R
SKU: 26068674
Thumbnail Image







PX3 Series, Power Distribution Unit, 120V, 16A, 8-Outlet, 1U, 50/60 Hz, Rack Mount, Black, 70.1 H x 2.1 W x 2.2 in. D
×







Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Raritan PX3-1146R 120-volt PDU is an intelligent power distribution unit that allows you to reboot remote servers and other network devices. Its built-in iX7 controller features a future-proof architecture to support your growing data center.
View More
keyboard_arrow_down
keyboard_arrow_up
- 8 outlets for efficient operation
- USB ports for seamless connectivity
- Inlet power measurement for added convenience
- Standard RJ-45 sensor ports for ease of use
Standard
UL, cULus, FCC Part 15 A, RoHS, ICES-003
Warranty
2-year limited warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX3 Series |
Dimenions | 70.1 H x 2.1 W x 2.2 D in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-20P (2P3W) |
Rack Units | 1 |
Receptacle Configuration | (8) NEMA 5-20R |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.