Thumbnail Image






PX Series, Power Distribution Unit, 30A, 208V, 20 Outlet, 9.84 ft. Cord, NEMA L6-30P, Black, 3.5 H x 17.3 W x 11.5 in. D
×






Raritan
PX Series, Power Distribution Unit, 30A, 208V, 20 Outlet, 9.84 ft. Cord, NEMA L6-30P, Black, 3.5 H x 17.3 W x 11.5 in. D
MFR #: PX3-5460R-C5
SKU: 26391053
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Raritan PX family of high-quality rack power distribution units (PDUs) offers real-time remote power monitoring of current (amps), voltage, power (kVA, kW) and energy consumption (kWh) with +/– 1% billing-grade accuracy.
View More
keyboard_arrow_down
keyboard_arrow_up
Temperature Rating
Min Operating Temperature: 41 degree Fahrenheit
Max Operating Temperature: 140 degree Fahrenheit
Humidity Range Operating: 5 - 95% (non-condensing)
Standards
UL, FCC Part 15 A, WEEE, ICES-003 Class A, RoHS
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX Series |
Dimenions | 3.5 H x 17.3 W x 11.5 D in. |
Mounting Type | Rack |
Color | Black |
Frequency Rating | 50/60Hz |
No. of Outlets | 20 |
Plug Configuration | NEMA L6-30P |
Rack Units | 2 |
Receptacle Configuration | (20) IEC320 C13 |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Raritan
PX Series, Power Distribution Unit, 30A, 208V, 20 Outlet, 9.84 ft. Cord, NEMA L6-30P, Black, 3.5 H x 17.3 W x 11.5 in. D
MFR #: PX3-5460R-C5
SKU: 26391053
Thumbnail Image






PX Series, Power Distribution Unit, 30A, 208V, 20 Outlet, 9.84 ft. Cord, NEMA L6-30P, Black, 3.5 H x 17.3 W x 11.5 in. D
×






Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Raritan PX family of high-quality rack power distribution units (PDUs) offers real-time remote power monitoring of current (amps), voltage, power (kVA, kW) and energy consumption (kWh) with +/– 1% billing-grade accuracy.
View More
keyboard_arrow_down
keyboard_arrow_up
Temperature Rating
Min Operating Temperature: 41 degree Fahrenheit
Max Operating Temperature: 140 degree Fahrenheit
Humidity Range Operating: 5 - 95% (non-condensing)
Standards
UL, FCC Part 15 A, WEEE, ICES-003 Class A, RoHS
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 39121017 |
Series | PX Series |
Dimenions | 3.5 H x 17.3 W x 11.5 D in. |
Mounting Type | Rack |
Color | Black |
Frequency Rating | 50/60Hz |
No. of Outlets | 20 |
Plug Configuration | NEMA L6-30P |
Rack Units | 2 |
Receptacle Configuration | (20) IEC320 C13 |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.