Thumbnail Image







PX-2000 Series, Power Distribution Unit, 120V, 12A, 8-Outlet, 1400VA, 1U, Rack Mount, Black, 1.7 H x 17.3 W x 7.2 in. D







Raritan
PX-2000 Series, Power Distribution Unit, 120V, 12A, 8-Outlet, 1400VA, 1U, Rack Mount, Black, 1.7 H x 17.3 W x 7.2 in. D
View More
Power information is also displayed at the PDU locally. Security is ensured with up to 256-bit encryption, strong passwords and advanced authorization options, including permissions, LDAP/S and Active Directory. Plus the PX-2000 series is fully compatible with Raritan's Power IQ energy management software solutions.
Standard
cUL, UL 60950, RoHS, FCC Part 15 A
Warranty
2-year limited warranty
Product Details
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Series | PX-2000 Series |
Dimenions | 1.7 H x 17.3 W x 7.2 D in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-15P (2P3W) |
Rack Units | 1 |
Receptacle Configuration | (8) NEMA 5-20R |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Raritan
PX-2000 Series, Power Distribution Unit, 120V, 12A, 8-Outlet, 1400VA, 1U, Rack Mount, Black, 1.7 H x 17.3 W x 7.2 in. D
Thumbnail Image







PX-2000 Series, Power Distribution Unit, 120V, 12A, 8-Outlet, 1400VA, 1U, Rack Mount, Black, 1.7 H x 17.3 W x 7.2 in. D







Sign In or provide a ZIP code
to view pricing.
View More
Power information is also displayed at the PDU locally. Security is ensured with up to 256-bit encryption, strong passwords and advanced authorization options, including permissions, LDAP/S and Active Directory. Plus the PX-2000 series is fully compatible with Raritan's Power IQ energy management software solutions.
Standard
cUL, UL 60950, RoHS, FCC Part 15 A
Warranty
2-year limited warranty
Product Details
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Series | PX-2000 Series |
Dimenions | 1.7 H x 17.3 W x 7.2 D in. |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 8 |
Plug Configuration | NEMA 5-15P (2P3W) |
Rack Units | 1 |
Receptacle Configuration | (8) NEMA 5-20R |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.