Prime Conduit
PVC Conduit, PVC, Schedule 40 PVC, 20 ft L, 3 in.
MFR #: 49013-020
SKU: 88315192
UPC: 67064823502
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
PVC Conduit, PVC, Schedule 40 PVC, 20 ft, 3 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 67064823502 |
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 3 in. |
Length | 20 ft. |
Sign In or provide a ZIP code
to view pricing.
Prime Conduit
PVC Conduit, PVC, Schedule 40 PVC, 20 ft L, 3 in.
MFR #: 49013-020
SKU: 88315192
UPC: 67064823502
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
PVC Conduit, PVC, Schedule 40 PVC, 20 ft, 3 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 67064823502 |
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 3 in. |
Length | 20 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.