Cantex
PVC Conduit, PVC, Schedule 40 PVC, 10 ft L, 6 in.
MFR #: A52GA12
SKU: 93171906
UPC: 08870052222
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
6 in. x 10 ft. Schedule 40 PVC Conduit
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870052222 |
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 6 in. |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Cantex
PVC Conduit, PVC, Schedule 40 PVC, 10 ft L, 6 in.
MFR #: A52GA12
SKU: 93171906
UPC: 08870052222
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
6 in. x 10 ft. Schedule 40 PVC Conduit
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 08870052222 |
UNSPSC | 39131706 |
Material | PVC |
Type | Schedule 40 |
Trade Size | 6 in. |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.