Calbond (Atkore)
PVC Coated Aluminum F/M Union 4 in. Trade Size
MFR #: PA4000UNY1005SA
SKU: 25567922
UPC: 47656062156
Used in highly corrosive environments to protect electrical circuits from damage from corrosion
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 47656062156 |
UNSPSC | 39121311 |
Finish | PVC |
Material | Aluminum |
Color | Black |
Outer Diameter | 6.27 in. |
Temp. Rating | 200 |
Trade Size | 4 in. |
Color Family | Black |
Length | 9.63 in. |
Sign In or provide a ZIP code
to view pricing.
Calbond (Atkore)
PVC Coated Aluminum F/M Union 4 in. Trade Size
MFR #: PA4000UNY1005SA
SKU: 25567922
UPC: 47656062156
Sign In or provide a ZIP code
to view pricing.
Used in highly corrosive environments to protect electrical circuits from damage from corrosion
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 47656062156 |
UNSPSC | 39121311 |
Finish | PVC |
Material | Aluminum |
Color | Black |
Outer Diameter | 6.27 in. |
Temp. Rating | 200 |
Trade Size | 4 in. |
Color Family | Black |
Length | 9.63 in. |
Sign In or provide a
ZIP code to view pricing.