Calbond (Atkore)
PVC Coated Aluminum Conduit Elbow 1 in. Trade Size 90 Degree Bend Standard UL Listed UL6A E230584 C80.5
MFR #: PA1018SW90
SKU: 25727049
Used in highly corrosive environments to protect electrical circuits from damage from corrosion
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Finish | PVC |
Material | Aluminum |
Color | Black |
Outer Diameter | 1.315 in. |
Temp. Rating | 200 |
Trade Size | 1 in. |
Color Family | Black |
Sign In or provide a ZIP code
to view pricing.
Calbond (Atkore)
PVC Coated Aluminum Conduit Elbow 1 in. Trade Size 90 Degree Bend Standard UL Listed UL6A E230584 C80.5
MFR #: PA1018SW90
SKU: 25727049
Sign In or provide a ZIP code
to view pricing.
Used in highly corrosive environments to protect electrical circuits from damage from corrosion
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
Finish | PVC |
Material | Aluminum |
Color | Black |
Outer Diameter | 1.315 in. |
Temp. Rating | 200 |
Trade Size | 1 in. |
Color Family | Black |
Sign In or provide a
ZIP code to view pricing.