Encore Wire
Pull Pro THHN 12 AWG Stranded Wire, Red, 1250 ft. Reel
MFR #: THHN 12 STR RD PULLPRO 1250
SKU: 26075187
UPC: 73937398331
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73937398331 |
UNSPSC | 26121614 |
Brand | PullPro |
Color | Red |
Conductor Size | 12 AWG |
Insulation Material | PVC |
Solid/Stranded | Stranded |
Color Family | Red |
Length | 1250 ft. |
Sign In or provide a ZIP code
to view pricing.
Encore Wire
Pull Pro THHN 12 AWG Stranded Wire, Red, 1250 ft. Reel
MFR #: THHN 12 STR RD PULLPRO 1250
SKU: 26075187
UPC: 73937398331
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 73937398331 |
UNSPSC | 26121614 |
Brand | PullPro |
Color | Red |
Conductor Size | 12 AWG |
Insulation Material | PVC |
Solid/Stranded | Stranded |
Color Family | Red |
Length | 1250 ft. |
Sign In or provide a
ZIP code to view pricing.