Liebert (Vertiv)
PSI5 2U Rack/Tower UPS, 1500VA/1350W, 120V
MFR #: PSI5-1500RT120
SKU: 26074790
UPC: 81210502871
View More
keyboard_arrow_down
keyboard_arrow_up
This PSI5 uninterruptible power supply (UPS) is designed to protect and extend the life of your electronic devices in school, home and office. This 1500VA UPS offers cost-effective protection from downtime and damage caused by power outages, brownouts, sags, surges or noise interference. Automatic Voltage Regulation (AVR) extends battery life. Voltage regulation is from 83 to 159 VAC without using the battery.
- Lithium-Ion Batteries: Lithium-Ion batteries last twice as long as traditional VRLA batteries.
- Low Total Cost Of Ownership: Fewer Or no battery replacement over of the PSI5 UPS
- 5-Year Advanced Replacement Warranty
- Longer RuntimeFaster Recharges
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81210502871 |
Mounting Type | Rack or Tower |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
No. of Outlets | 6 |
Rack Units | 2 |
VA Rating | 1500 |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
PSI5 2U Rack/Tower UPS, 1500VA/1350W, 120V
MFR #: PSI5-1500RT120
SKU: 26074790
UPC: 81210502871
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
This PSI5 uninterruptible power supply (UPS) is designed to protect and extend the life of your electronic devices in school, home and office. This 1500VA UPS offers cost-effective protection from downtime and damage caused by power outages, brownouts, sags, surges or noise interference. Automatic Voltage Regulation (AVR) extends battery life. Voltage regulation is from 83 to 159 VAC without using the battery.
- Lithium-Ion Batteries: Lithium-Ion batteries last twice as long as traditional VRLA batteries.
- Low Total Cost Of Ownership: Fewer Or no battery replacement over of the PSI5 UPS
- 5-Year Advanced Replacement Warranty
- Longer RuntimeFaster Recharges
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 81210502871 |
Mounting Type | Rack or Tower |
Restrictions & Compliance | WARNING: Cancer and reproductive harm |
No. of Outlets | 6 |
Rack Units | 2 |
VA Rating | 1500 |
Sign In or provide a
ZIP code to view pricing.