
PRO2™, Switched POPS PDU, 30A, 208V, 5000W, 5 kAIC, 30-Outlet, 1-Input, Rack Mount, 69 H x 2.2 W x 2.23 in. D
×
Server Technology
PRO2™, Switched POPS PDU, 30A, 208V, 5000W, 5 kAIC, 30-Outlet, 1-Input, Rack Mount, 69 H x 2.2 W x 2.23 in. D
MFR #: STV-4501C
SKU: 26360576
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
208V Switched POPS PDU provides control of outlet power and local LED input current monitoring, allowing IT personnel to determine safe levels of loading on a per-phase basis while installing equipment into the rack/cabinet.
View More
keyboard_arrow_down
keyboard_arrow_up
- Gain access to valuable data through connections including HTTP(S), SSH, Telnet, SNMP, (S)FTP, SMTP, Syslog, LDAP(S), RS-232 serial, and more
- Network access is ensured when power is lost to the Master unit with backup power provided by the primary link unit
- Provides the ability to link up to four power circuits using one IP address. Primary link provides backup power to network card
- Master and Link units each support two external 10 ft. (3m) T/H probes. Receive SNMP-based alerts and email notifications
- Easy-to-read LEDs display current per phase to help prevent overloads and simplify three-phase load balancing in high density cabinets
- Receptacles have high retention and are compatible with P-Lock type power cords
- The 90 degree rotatable power cord allows for standardized deployment at any facility no matter where power must be routed
- Includes standard button mounts along with provisions for custom mounting brackets
Standards
UL489 Compliant
Warranty
2-Years limited
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Pro2 |
Dimenions | 69 H x 2.2 W x 2.23 D in. |
Mounting Type | Rack |
No. of Outlets | 30 |
Plug Configuration | NEMA L21-30P |
Receptacle Configuration | (24) IEC 60320/C13, (6) IEC 60320/C19 |
Sign In or provide a ZIP code
to view pricing.
Server Technology
PRO2™, Switched POPS PDU, 30A, 208V, 5000W, 5 kAIC, 30-Outlet, 1-Input, Rack Mount, 69 H x 2.2 W x 2.23 in. D
MFR #: STV-4501C
SKU: 26360576

PRO2™, Switched POPS PDU, 30A, 208V, 5000W, 5 kAIC, 30-Outlet, 1-Input, Rack Mount, 69 H x 2.2 W x 2.23 in. D
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
208V Switched POPS PDU provides control of outlet power and local LED input current monitoring, allowing IT personnel to determine safe levels of loading on a per-phase basis while installing equipment into the rack/cabinet.
View More
keyboard_arrow_down
keyboard_arrow_up
- Gain access to valuable data through connections including HTTP(S), SSH, Telnet, SNMP, (S)FTP, SMTP, Syslog, LDAP(S), RS-232 serial, and more
- Network access is ensured when power is lost to the Master unit with backup power provided by the primary link unit
- Provides the ability to link up to four power circuits using one IP address. Primary link provides backup power to network card
- Master and Link units each support two external 10 ft. (3m) T/H probes. Receive SNMP-based alerts and email notifications
- Easy-to-read LEDs display current per phase to help prevent overloads and simplify three-phase load balancing in high density cabinets
- Receptacles have high retention and are compatible with P-Lock type power cords
- The 90 degree rotatable power cord allows for standardized deployment at any facility no matter where power must be routed
- Includes standard button mounts along with provisions for custom mounting brackets
Standards
UL489 Compliant
Warranty
2-Years limited
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Brand | Pro2 |
Dimenions | 69 H x 2.2 W x 2.23 D in. |
Mounting Type | Rack |
No. of Outlets | 30 |
Plug Configuration | NEMA L21-30P |
Receptacle Configuration | (24) IEC 60320/C13, (6) IEC 60320/C19 |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.