Brother
Printer Labels, Black on White, 8 m L, 6 mm W
MFR #: HGES2115PK
SKU: 25415489
UPC: 01250263195
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Brother HGES2115PK Black on White HGe 6 mm Tape with Extra Strength Adhesive, 8 m 5 Pack
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | JP - Japan |
---|---|
UPC | 01250263195 |
UNSPSC | 44102412 |
Application | Textured, Rough, Slippery Painted Metal, Powder-Coated Items or Uneven Surfaces |
Color | Black on White |
Color Family | Multi |
Length | 26.25 ft. |
Width | 0.24 in. |
Sign In or provide a ZIP code
to view pricing.
Brother
Printer Labels, Black on White, 8 m L, 6 mm W
MFR #: HGES2115PK
SKU: 25415489
UPC: 01250263195
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Brother HGES2115PK Black on White HGe 6 mm Tape with Extra Strength Adhesive, 8 m 5 Pack
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | JP - Japan |
---|---|
UPC | 01250263195 |
UNSPSC | 44102412 |
Application | Textured, Rough, Slippery Painted Metal, Powder-Coated Items or Uneven Surfaces |
Color | Black on White |
Color Family | Multi |
Length | 26.25 ft. |
Width | 0.24 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.