Brady
Prevent The Spread Of Coronavirus (Covid-19) Sign, Polyester, 10 in.H x 14 in.W, RD/WH
MFR #: 170165
SKU: 26412834
UPC: 75447364314
Having the right information helps keep everyone safe. Post this sign in your facility to keep your employees and visitors informed on the best ways to prevent the spread of COVID-19.
View More
keyboard_arrow_down
keyboard_arrow_up
This sign is made of B-302 polyester, which is an indoor / outdoor high-performance material with a permanent pressure-sensitive adhesive. Flexible material conforms to most surfaces and provides clear identification in even the harshest environments. Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 75447364314 |
UNSPSC | 55121704 |
Material | Polyester |
Color | Red/White |
Color Family | Multi |
Sign In or provide a ZIP code
to view pricing.
Brady
Prevent The Spread Of Coronavirus (Covid-19) Sign, Polyester, 10 in.H x 14 in.W, RD/WH
MFR #: 170165
SKU: 26412834
UPC: 75447364314
Sign In or provide a ZIP code
to view pricing.
Having the right information helps keep everyone safe. Post this sign in your facility to keep your employees and visitors informed on the best ways to prevent the spread of COVID-19.
View More
keyboard_arrow_down
keyboard_arrow_up
This sign is made of B-302 polyester, which is an indoor / outdoor high-performance material with a permanent pressure-sensitive adhesive. Flexible material conforms to most surfaces and provides clear identification in even the harshest environments. Ultra-durable sign weathers up to 8 years outdoors, and even longer indoors.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 75447364314 |
UNSPSC | 55121704 |
Material | Polyester |
Color | Red/White |
Color Family | Multi |
Sign In or provide a
ZIP code to view pricing.