Cooper Lighting
Prevail™, Pole and Fixture Combo, 4000K, 1 Fixture, 15,100 lm, Type III, 20 ft., 143W, Bronze, 26.81 L x 2.75 H x 13.94 W in.
MFR #: PFPRV-1-A40-T3-20
SKU: 25882235
Type III; 20 ft.; The Prevail™ LED pole and fixture combination makes selection and installation of poles and fixtures simple. The Prevail fixture and pole combo is ideal for general area/site lighting applications.
View More
keyboard_arrow_down
keyboard_arrow_up
- PFPRV combo includes Prevail fixture, pole, anchor bolts and hardware
- Low profile, die-cast aluminum housing
- Versatile Mount Arm - multiple drill patterns, round and square poles
- Optional Integrated Sensor - Dimming and Occupancy
- Replaces up to 400W equivalent metal halide
Standards
- UL and cUL Wet Location Listed
- IP66-Rated
- 3G Vibration Rated
- ISO 9001
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111612 |
Brand | Prevail |
Color | Bronze |
Color Temperature (Kelvin) | 4000 |
Lamp Type | LED |
Light Distribution | Type III |
Lumens | 15100 |
Color Family | Metallic |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Prevail™, Pole and Fixture Combo, 4000K, 1 Fixture, 15,100 lm, Type III, 20 ft., 143W, Bronze, 26.81 L x 2.75 H x 13.94 W in.
MFR #: PFPRV-1-A40-T3-20
SKU: 25882235
Sign In or provide a ZIP code
to view pricing.
Type III; 20 ft.; The Prevail™ LED pole and fixture combination makes selection and installation of poles and fixtures simple. The Prevail fixture and pole combo is ideal for general area/site lighting applications.
View More
keyboard_arrow_down
keyboard_arrow_up
- PFPRV combo includes Prevail fixture, pole, anchor bolts and hardware
- Low profile, die-cast aluminum housing
- Versatile Mount Arm - multiple drill patterns, round and square poles
- Optional Integrated Sensor - Dimming and Occupancy
- Replaces up to 400W equivalent metal halide
Standards
- UL and cUL Wet Location Listed
- IP66-Rated
- 3G Vibration Rated
- ISO 9001
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 39111612 |
Brand | Prevail |
Color | Bronze |
Color Temperature (Kelvin) | 4000 |
Lamp Type | LED |
Light Distribution | Type III |
Lumens | 15100 |
Color Family | Metallic |
Sign In or provide a
ZIP code to view pricing.