Thumbnail Image






Prevail™, Outdoor Pole Light, LED, 4000K, Type III, 6192 lm, 120 to 277V, 57W, Bronze, 13-15/16 H x 26-13/16 W x 2-3/4 D in.
×






Cooper Lighting
Prevail™, Outdoor Pole Light, LED, 4000K, Type III, 6192 lm, 120 to 277V, 57W, Bronze, 13-15/16 H x 26-13/16 W x 2-3/4 D in.
MFR #: PRV-A15-D-UNV-T5-SA-BZ
SKU: 26081398
UPC: 08008377462
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design.
View More
keyboard_arrow_down
keyboard_arrow_up
- Construction is comprised of a heavy-duty, single-piece die-cast aluminum housing
- The die-cast aluminum door is tethered to provide easy access to the driver if replacement is required
- Precision molded, high efficiency optics are precisely designed to shape the distribution, maximizing efficiency and application spacing
- LED drivers are mounted to the fixture for optimal heat sinking and ease of maintenance
- Standard pole mount arm is bolted directly to the pole and the fixture slides onto the arm and locks in place with a bolt facilitating quick and easy installation
Application
Parking lots, Walkways, Roadways and Building areas
Standards
- UL and cUL Wet Location Listed
- IP66-Rated
- 3G Vibration Rated
- ISO 9001
- DesignLights Consortium® Qualified*
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008377462 |
UNSPSC | 39111612 |
Brand | Prevail |
Color | Bronze |
Color Temperature (Kelvin) | 4000 |
Lamp Type | LED |
Light Distribution | Type III |
Lumens | 6192 |
Color Family | Metallic |
Sign In or provide a ZIP code
to view pricing.
Cooper Lighting
Prevail™, Outdoor Pole Light, LED, 4000K, Type III, 6192 lm, 120 to 277V, 57W, Bronze, 13-15/16 H x 26-13/16 W x 2-3/4 D in.
MFR #: PRV-A15-D-UNV-T5-SA-BZ
SKU: 26081398
UPC: 08008377462
Thumbnail Image






Prevail™, Outdoor Pole Light, LED, 4000K, Type III, 6192 lm, 120 to 277V, 57W, Bronze, 13-15/16 H x 26-13/16 W x 2-3/4 D in.
×






Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design.
View More
keyboard_arrow_down
keyboard_arrow_up
- Construction is comprised of a heavy-duty, single-piece die-cast aluminum housing
- The die-cast aluminum door is tethered to provide easy access to the driver if replacement is required
- Precision molded, high efficiency optics are precisely designed to shape the distribution, maximizing efficiency and application spacing
- LED drivers are mounted to the fixture for optimal heat sinking and ease of maintenance
- Standard pole mount arm is bolted directly to the pole and the fixture slides onto the arm and locks in place with a bolt facilitating quick and easy installation
Application
Parking lots, Walkways, Roadways and Building areas
Standards
- UL and cUL Wet Location Listed
- IP66-Rated
- 3G Vibration Rated
- ISO 9001
- DesignLights Consortium® Qualified*
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 08008377462 |
UNSPSC | 39111612 |
Brand | Prevail |
Color | Bronze |
Color Temperature (Kelvin) | 4000 |
Lamp Type | LED |
Light Distribution | Type III |
Lumens | 6192 |
Color Family | Metallic |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.