Transition Networks
Power Supply Cord, Cable Cord Set, 12 V dc, 92.5 mm L
MFR #: SPS-UA12DHT
SKU: 25271519
Cable Cord Set, Power Supply Cord, 12 V dc, Industrial, 0 to +70 °C, 92.5 mm, Full Load Burn in Test, Lifetime Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UNSPSC | 39121004 |
Standard | CUL 60950-1, EN 55022 Class B, EN 55024, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, FCC Part 15 Class B, IEC60068-2-6, J60950, TUV EN60950-1, UL60950-1 |
Additional Features | Full Load Burn in Test, Lifetime Warranty, RoHS Compliant, Wide VAC Input Range |
Application | Industrial |
Type | Cable Cord Set |
Temp. Rating | 0 ° to 70°C |
Length | 92.5 mm |
Sign In or provide a ZIP code
to view pricing.
Transition Networks
Power Supply Cord, Cable Cord Set, 12 V dc, 92.5 mm L
MFR #: SPS-UA12DHT
SKU: 25271519
Sign In or provide a ZIP code
to view pricing.
Cable Cord Set, Power Supply Cord, 12 V dc, Industrial, 0 to +70 °C, 92.5 mm, Full Load Burn in Test, Lifetime Warranty
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
UNSPSC | 39121004 |
Standard | CUL 60950-1, EN 55022 Class B, EN 55024, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, FCC Part 15 Class B, IEC60068-2-6, J60950, TUV EN60950-1, UL60950-1 |
Additional Features | Full Load Burn in Test, Lifetime Warranty, RoHS Compliant, Wide VAC Input Range |
Application | Industrial |
Type | Cable Cord Set |
Temp. Rating | 0 ° to 70°C |
Length | 92.5 mm |
Sign In or provide a
ZIP code to view pricing.