AIPHONE
Power Supply, ABS Plastic, 200mA, 120V ac Input, 6V dc Output, 2-13/16 H x 2-13/16 W x 1-3/8 D in.
MFR #: SKK-620C
SKU: 26035985
UPC: 79014360880
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 79014360880 |
Dimenions | 2-13/16 H x 2-13/16 W x 1-3/8 D in. |
Use With | Aiphone Intercom Systems |
Input Voltage | 120V ac |
Volume Level | N/A |
Width | 2-13/16 in. |
Sign In or provide a ZIP code
to view pricing.
AIPHONE
Power Supply, ABS Plastic, 200mA, 120V ac Input, 6V dc Output, 2-13/16 H x 2-13/16 W x 1-3/8 D in.
MFR #: SKK-620C
SKU: 26035985
UPC: 79014360880
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 79014360880 |
Dimenions | 2-13/16 H x 2-13/16 W x 1-3/8 D in. |
Use With | Aiphone Intercom Systems |
Input Voltage | 120V ac |
Volume Level | N/A |
Width | 2-13/16 in. |
Sign In or provide a
ZIP code to view pricing.