Altronix
Power Supply, 299 VA VA Rating, 115 V, 1.9 A, 12 V dc Output, 115 V ac Input, AL1012UL, 15.5 x 12.25 x 4.5 in, 12.25 in L
MFR #: AL1012ULXPD4
SKU: 22119228
UPC: 78223993774
Power Supply, Indoor, 299 VA, 115 V ac, 1.9 A, 12 V dc, AC Fail Supervision, AC Input and DC Output LED Indicators
View More
keyboard_arrow_down
keyboard_arrow_up
AC Fail Supervision
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78223993774 |
UNSPSC | 39121004 |
Series | AL1012UL |
Application | Indoor |
Mounting Type | Wall |
Input Voltage | 115 |
No. of Outlets | 4 |
Output Voltage | 12V |
VA Rating | 299VA |
Length | 12.25 in. |
Sign In or provide a ZIP code
to view pricing.
Altronix
Power Supply, 299 VA VA Rating, 115 V, 1.9 A, 12 V dc Output, 115 V ac Input, AL1012UL, 15.5 x 12.25 x 4.5 in, 12.25 in L
MFR #: AL1012ULXPD4
SKU: 22119228
UPC: 78223993774
Sign In or provide a ZIP code
to view pricing.
Power Supply, Indoor, 299 VA, 115 V ac, 1.9 A, 12 V dc, AC Fail Supervision, AC Input and DC Output LED Indicators
View More
keyboard_arrow_down
keyboard_arrow_up
AC Fail Supervision
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78223993774 |
UNSPSC | 39121004 |
Series | AL1012UL |
Application | Indoor |
Mounting Type | Wall |
Input Voltage | 115 |
No. of Outlets | 4 |
Output Voltage | 12V |
VA Rating | 299VA |
Length | 12.25 in. |
Sign In or provide a
ZIP code to view pricing.