Middle Atlantic Products
Power Strip, 9 Outlet, (9) NEMA 5-15R, NEMA 5-15P, 9 ft. Cord, 120 V, 15 A, PD-915, Black, 9.33 x 1.75 x 19 in, 9.33 in L
MFR #: PD-915R
SKU: 25210973
UPC: 65674701258
Power Strip, Power Distribution, 9, (9) NEMA 5-15R, NEMA 5-15P, 9 ft, 120 V, RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 65674701258 |
UNSPSC | 39121031 |
Dimenions | 9.33 x 1.75 x 19 in. |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 9 ft. |
No. of Outlets | 9 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | (9) NEMA 5-15R |
Length | 9.33 in. |
Sign In or provide a ZIP code
to view pricing.
Middle Atlantic Products
Power Strip, 9 Outlet, (9) NEMA 5-15R, NEMA 5-15P, 9 ft. Cord, 120 V, 15 A, PD-915, Black, 9.33 x 1.75 x 19 in, 9.33 in L
MFR #: PD-915R
SKU: 25210973
UPC: 65674701258
Sign In or provide a ZIP code
to view pricing.
Power Strip, Power Distribution, 9, (9) NEMA 5-15R, NEMA 5-15P, 9 ft, 120 V, RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 65674701258 |
UNSPSC | 39121031 |
Dimenions | 9.33 x 1.75 x 19 in. |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 9 ft. |
No. of Outlets | 9 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | (9) NEMA 5-15R |
Length | 9.33 in. |
Sign In or provide a
ZIP code to view pricing.