
Power Strip, 6 Outlet, (6) NEMA L6-20R, NEMA L6-30P, 10 ft. Cord, 208 V, 30 A, XP, Black, 3.39 x 17 x 6 in, 50/60 Hz, 3.39 in L
×
Liebert (Vertiv)
Power Strip, 6 Outlet, (6) NEMA L6-20R, NEMA L6-30P, 10 ft. Cord, 208 V, 30 A, XP, Black, 3.39 x 17 x 6 in, 50/60 Hz, 3.39 in L
MFR #: 11112VH
SKU: 25085384
Power Strip, Power Distribution, 6, (6) NEMA L6-20R, NEMA L6-30P, 10 ft, 208 V, C-UL Listed 60950, RoHS Compliant, UL Listed
View More
keyboard_arrow_down
keyboard_arrow_up
C-UL Listed 60950, RoHS Compliant, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121017 |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 6 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | (6) NEMA L6-20R |
Length | 3.39 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Power Strip, 6 Outlet, (6) NEMA L6-20R, NEMA L6-30P, 10 ft. Cord, 208 V, 30 A, XP, Black, 3.39 x 17 x 6 in, 50/60 Hz, 3.39 in L
MFR #: 11112VH
SKU: 25085384

Power Strip, 6 Outlet, (6) NEMA L6-20R, NEMA L6-30P, 10 ft. Cord, 208 V, 30 A, XP, Black, 3.39 x 17 x 6 in, 50/60 Hz, 3.39 in L
×
Sign In or provide a ZIP code
to view pricing.
Power Strip, Power Distribution, 6, (6) NEMA L6-20R, NEMA L6-30P, 10 ft, 208 V, C-UL Listed 60950, RoHS Compliant, UL Listed
View More
keyboard_arrow_down
keyboard_arrow_up
C-UL Listed 60950, RoHS Compliant, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121017 |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 6 |
Plug Configuration | NEMA L6-30P |
Receptacle Configuration | (6) NEMA L6-20R |
Length | 3.39 in. |
Sign In or provide a
ZIP code to view pricing.