
Power Strip, 10 Outlet, (10) NEMA 5-20R, NEMA L5-20P, 10 ft. Cord, 120 V, 20 A, BR, Black, 1.72 x 17 x 3.75 in, 50/60 Hz
×
Liebert (Vertiv)
Power Strip, 10 Outlet, (10) NEMA 5-20R, NEMA L5-20P, 10 ft. Cord, 120 V, 20 A, BR, Black, 1.72 x 17 x 3.75 in, 50/60 Hz
MFR #: 29584
SKU: 25013573
Power Strip, Power Distribution, 10, (10) NEMA 5-20R, NEMA L5-20P, 10 ft, 120 V, C-UL Listed 60950, RoHS Compliant, UL Listed
View More
keyboard_arrow_down
keyboard_arrow_up
C-UL Listed 60950, RoHS Compliant, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121031 |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 10 |
Plug Configuration | NEMA L5-20P |
Receptacle Configuration | (10) NEMA 5-20R |
Length | 1.72 in. |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
Power Strip, 10 Outlet, (10) NEMA 5-20R, NEMA L5-20P, 10 ft. Cord, 120 V, 20 A, BR, Black, 1.72 x 17 x 3.75 in, 50/60 Hz
MFR #: 29584
SKU: 25013573

Power Strip, 10 Outlet, (10) NEMA 5-20R, NEMA L5-20P, 10 ft. Cord, 120 V, 20 A, BR, Black, 1.72 x 17 x 3.75 in, 50/60 Hz
×
Sign In or provide a ZIP code
to view pricing.
Power Strip, Power Distribution, 10, (10) NEMA 5-20R, NEMA L5-20P, 10 ft, 120 V, C-UL Listed 60950, RoHS Compliant, UL Listed
View More
keyboard_arrow_down
keyboard_arrow_up
C-UL Listed 60950, RoHS Compliant, UL Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121031 |
Application | Power Distribution |
Material | Steel |
Mounting Type | Horizontal |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 10 |
Plug Configuration | NEMA L5-20P |
Receptacle Configuration | (10) NEMA 5-20R |
Length | 1.72 in. |
Sign In or provide a
ZIP code to view pricing.