RF Industries
Power Splitter; N Female; 2-Way; 617-2700Mhz; Wilkinson; <-153dBc; IP65
MFR #: RFPSW-2-NF
SKU: 26414749
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Evenly splits RF input signals between two or more ports with minimal reflection or loss. These are typically used to split the power signal from the BDA to 2 or more antennas.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Impedance | 50 Ohms |
Length | 2.85 in. |
Height | 2.4 in. |
Width | 1.1 in. |
Sign In or provide a ZIP code
to view pricing.
RF Industries
Power Splitter; N Female; 2-Way; 617-2700Mhz; Wilkinson; <-153dBc; IP65
MFR #: RFPSW-2-NF
SKU: 26414749
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Evenly splits RF input signals between two or more ports with minimal reflection or loss. These are typically used to split the power signal from the BDA to 2 or more antennas.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Impedance | 50 Ohms |
Length | 2.85 in. |
Height | 2.4 in. |
Width | 1.1 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.