
Power Distribution Unit, 120V, 16A, 24-Outlet, 1900VA, 50/60 Hz, Rack Mount, 10 ft. L Cord, Red, 51.1 H x 2 W x 2.6 D in.
×
Raritan
Power Distribution Unit, 120V, 16A, 24-Outlet, 1900VA, 50/60 Hz, Rack Mount, 10 ft. L Cord, Red, 51.1 H x 2 W x 2.6 D in.
MFR #: PX2-2476-K1
SKU: 25704599
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Raritan Power Distribution Products improve uptime and availability by making power management devices easier to deploy, control and manage remotely across multiple locations.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
UL, ICES-003 Class A, RoHS, FCC Part 15 A, cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Dimenions | 51.1 H x 2 W x 2.6 D in. |
Mounting Type | Rack |
Type | Rack Power Distribution Units (PDUs) |
Color | Red |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 24 |
Plug Configuration | 1 x Power NEMA L5-20 |
Rack Units | 0 |
Receptacle Configuration | 24 x Power IEC 60320 C13 |
Color Family | Red |
Sign In or provide a ZIP code
to view pricing.
Raritan
Power Distribution Unit, 120V, 16A, 24-Outlet, 1900VA, 50/60 Hz, Rack Mount, 10 ft. L Cord, Red, 51.1 H x 2 W x 2.6 D in.
MFR #: PX2-2476-K1
SKU: 25704599

Power Distribution Unit, 120V, 16A, 24-Outlet, 1900VA, 50/60 Hz, Rack Mount, 10 ft. L Cord, Red, 51.1 H x 2 W x 2.6 D in.
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Raritan Power Distribution Products improve uptime and availability by making power management devices easier to deploy, control and manage remotely across multiple locations.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
UL, ICES-003 Class A, RoHS, FCC Part 15 A, cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | TW - Taiwan |
---|---|
UNSPSC | 39121017 |
Dimenions | 51.1 H x 2 W x 2.6 D in. |
Mounting Type | Rack |
Type | Rack Power Distribution Units (PDUs) |
Color | Red |
Cord Length | 10 ft. |
Frequency Rating | 50/60 Hz |
No. of Outlets | 24 |
Plug Configuration | 1 x Power NEMA L5-20 |
Rack Units | 0 |
Receptacle Configuration | 24 x Power IEC 60320 C13 |
Color Family | Red |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.