APC (Schneider Electric)
Power Cord, IEC 60320 C19 to C20, 230V, 16A, 14 AWG, 15 ft., Black
MFR #: AP9887
SKU: 25428721
UPC: 73130420413
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
15 ft. C19 to C20 Power cord features Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method.
View More
keyboard_arrow_down
keyboard_arrow_up
Sustainability
Green Premium Product
REACh free of SVHC: Yes
EU RoHS Compliant
WEEE
Warning
PROP 65
Warranty
2-Years Repair or Replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130420413 |
UNSPSC | 26121600 |
Standard | CSA, UL Listed, VDE |
Connection Type | IEC-320 C19 |
Color | Black |
Conductor Size | 14 AWG |
Jacket Material | Rubber |
No. of Conductors | 3 |
Color Family | Black |
Length | 15 ft. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Power Cord, IEC 60320 C19 to C20, 230V, 16A, 14 AWG, 15 ft., Black
MFR #: AP9887
SKU: 25428721
UPC: 73130420413
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
15 ft. C19 to C20 Power cord features Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method.
View More
keyboard_arrow_down
keyboard_arrow_up
Sustainability
Green Premium Product
REACh free of SVHC: Yes
EU RoHS Compliant
WEEE
Warning
PROP 65
Warranty
2-Years Repair or Replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130420413 |
UNSPSC | 26121600 |
Standard | CSA, UL Listed, VDE |
Connection Type | IEC-320 C19 |
Color | Black |
Conductor Size | 14 AWG |
Jacket Material | Rubber |
No. of Conductors | 3 |
Color Family | Black |
Length | 15 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.