
Power Cord, 14 AWG, 3-Conductor, Male/Open, Type SJTW, 9 ft., Black
×
Priority Wire & Cable
Power Cord, 14 AWG, 3-Conductor, Male/Open, Type SJTW, 9 ft., Black
MFR #: C09719
SKU: 25993266
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 26121629 |
Color | Black |
Cable Type | SJTW |
Conductor Size | 14 AWG |
No. of Conductors | 3 |
Color Family | Black |
Length | 9 ft. |
Sign In or provide a ZIP code
to view pricing.
Priority Wire & Cable
Power Cord, 14 AWG, 3-Conductor, Male/Open, Type SJTW, 9 ft., Black
MFR #: C09719
SKU: 25993266

Power Cord, 14 AWG, 3-Conductor, Male/Open, Type SJTW, 9 ft., Black
×
Sign In or provide a ZIP code
to view pricing.
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UNSPSC | 26121629 |
Color | Black |
Cable Type | SJTW |
Conductor Size | 14 AWG |
No. of Conductors | 3 |
Color Family | Black |
Length | 9 ft. |
Sign In or provide a
ZIP code to view pricing.